Beli makita hg 6003 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Heat Gun
    Mulai

    Rp1.099.900

    Makita Heat Gun
    atribut:
    • Power Supply Cord (m): 2.0(6.6 ft)
  2. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  3. INGCO Heat Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    INGCO Heat Gun
    atribut:
    • Input Power (W): 2000
  4. BOSCH Hot Air Gun
    Mulai

    Rp539.900

    BOSCH Hot Air Gun
    Deskripsi:
    The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
  5. DKM Bubble Wrap (Plastik Gelembung)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp109.900

    DKM Bubble Wrap (Plastik Gelembung)
    atribut:
    • Width (cm): 125
    • Length (m): 50
  6. RYU Heat Gun (Alat Pemanas)
    Mulai

    Rp519.900

    RYU Heat Gun (Alat Pemanas)
    atribut:
    • Type: Powertools
  7. Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Mulai

    Rp57.900

    Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Deskripsi:
    Heat gun adalah alat yang digunakan untuk memancarkan aliran udara panas yang dapat digunakan sewaktu Anda mempunyai pemasalahan dengan besi yang harus dibengkokkan, melepas dan menguatkan perekatan, dan masih banyak kegunaan lainnya. Alat ini cocok digunakan untuk Anda yang sering mengerjakan proyek DIY ataupun menogtak-atik perangkat elektronik
    atribut:
    • Dimensions (cm): 22.5x4.7
    • Voltage (V): 220
    • Power (W): 300
    • Material: Plastik
  8. monotaro Heat Gun
    Mulai

    Rp689.900

    monotaro Heat Gun
    Deskripsi:
    Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink film
    atribut:
    • Air Volume (L/minute): I (cold wind) / II (weak wind): 280, III (strong wind): 480
    • Hot Air Temperature (°C): (Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
    • Cord Length (m): 2
    • Power Supply (V): AC 100 (50/60Hz)
    • Accessories: Spot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
    • Air Volume Adjustment: 3 stage (cold air, weak wind, strong wind)
    • Body Dimensions (mm): 250x90x193 (not including code)
    • Mass (kg): Approx. 0.75
    • Power Consumption Rated (W): (Cold wind) 45, (weak wind) 750, (strong wind) 1450
    • Rated Usage Time (minute): 20
  9. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  10. Makita Flat Nozzle
    Mulai

    Rp159.900

    Makita Flat Nozzle
    Deskripsi:
    For welding waterproof sheets.
  11. DEWALT Heat Gun
    Mulai

    Rp3.499.900

    DEWALT Heat Gun
    Deskripsi:
    Heat guns with surface temperature control (STC) automatically adjust their heat output to reach the target temperature required at the surface to heat, dry, or soften materials. Their sensor measures the temperature of the work surface rather than the temperature of air leaving the gun. They are commonly used to prevent scorching and overheating of temperature-sensitive materials. Pistol-grip heat guns allow users to squeeze the trigger as they grip the tool. They provide ergonomic handling in a range of positions on vertical and horizontal surfaces.
    atribut:
    • Application: Bending and Forming Plastics; Curing Resins; Desoldering; Drying Filler; Heating Temp Sensitive Materials; Shrink Tubing; Soldering
    • Current (A): 13
    • Kit Contents: (1) Bare Tool, (2) Nozzles
    • Power Source: Corded
    • Voltage (V): 120 AC
    • Cord Length (ft): 10
    • Maximum Temperature (°F): 1000
    • Nozzle type: Conical; Fishtail
    • Nozzles Included: Included
    • Number of Air Flow Settings: 1
    • Temperature Settings: Variable
    • UNSPSC: 27112717
  12. Kenmaster Heat Gun Machine (Alat Pemanas)
    Mulai

    Rp339.900

    Kenmaster Heat Gun Machine (Alat Pemanas)
    atribut:
    • Power (W): 1500
    • Voltage (V): 220 (50Hz)
  13. METABO Hot Air Gun
    Mulai

    Rp1.799.900

    METABO Hot Air Gun
    Deskripsi:
    -Wide range of uses: removal of varnish, shaping, crimping, welding and much more -High-quality ceramic heating, powerful motor and optimum device cooling for long service life -Ergonomic design and handle with non-slip soft-grip surface provides convenient handling -Safe stationary application due to large non-slip floor space
  14. SANEX Water Dispenser Bottom Loading (Galon Bawah)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp919.900

    SANEX Water Dispenser Bottom Loading (Galon Bawah)
    Deskripsi:
    SANEX Dispenser Galon Bawah Hot, Normal, & Cool SN-D388GB- 3 Keran untuk Air Panas, Normal, dan DIngin- Tangki air stainless steel- Dilengkapi lampu indikator- Design Minimalis dan eleganStandar SNICertified UKAS Quality Management
    atribut:
    • Cooling Power (W): 70
    • Dimensions (mm): 381x359x1033
    • Heater Power (W): 400
    • Voltage (V): 220
    • Voltage Frequency (Hz): 50
  15. Weldy HT 1600 Welding Kit (Set Alat Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    Weldy HT 1600 Welding Kit (Set Alat Las)
    Deskripsi:
    WELDY energy HT1600 is a compact and robust hot air hand tool for an endless range of professional applications.This hot-air-tool convinces with its up-to-date design, its solid overall performance and with an unbeatable cost-performance ratio. The energy
    atribut:
    • Voltage (V): 120/230
    • Temperature (°C): 400-700
  16. BOSCH Cordless Heat Gun
    Mulai

    Rp2.999.900

    BOSCH Cordless Heat Gun
    Deskripsi:
    - Heat gun 18 V yang fleksibel untuk bekerja di mana pun- Menghemat waktu: Pemanasan cepat hingga 300°C dalam 6 detik- Portabilitas dan fleksibilitas di setiap area kerja- Dua level suhu (300/500°C) dan lampu LED untuk pengoperasian yang mudah
    atribut:
    • Battery Voltage (V): 18
    • Temperature Levels: 2
    • Uncertainty K (dB): 3
    • Working Temperature (°C): 300 - 500
    • Airflow (L/minute): 175
    • Dimensions (mm): 77x183x209
    • Heat-up Time to 300°C (s): 6
    • Sound Level (dBA): 67
    • Sound Pressure Level (dBA): 56
  17. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
Daftar Harga makita hg 6003 Terbaru October 2026
Makita Heat GunRp1.099.900
BOSCH Heat GunRp1.499.900
INGCO Heat GunRp399.900
BOSCH Hot Air GunRp539.900
Deli Heat Gun (Blower Pemanas)Rp309.900
KRISBOW Alat PemanasRp469.900
DKM Bubble Wrap (Plastik Gelembung)Rp109.900
RYU Heat Gun (Alat Pemanas)Rp519.900
Taffware QST Express Heat Gun Electric Hot Air VinylRp57.900
monotaro Heat GunRp689.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)